Beli s 350 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Micro Drain D65S and Micro Inspection Camera CA-350atribut:
- Catalog Number: 40788
- Cable Type: Integrated with Power/Video Signal
- Camera Type: Wide Angle Viewing with Adjustable LED INCs
- Connector Type: 9-pin Screw
- Monitor Size (inch): 3.1/2
- Monitor System: LCD
- Reel Type: Enclosed
- Waterproof (ft): Camera up to 330
- WEIDMULLER Fixing Screw 350x260x150mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 150
- Depth (inch): 5.905
- Size (mm): 350
- Width (inch): 10.236
- WEIDMULLER Multi Hinge 350x260x150mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 150
- Depth (inch): 5.905
- Size (mm): 350
- Width (inch): 10.236
- WEIDMULLER Fixing Screw 350x260x200mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 200
- Depth (inch): 7.874
- Size (mm): 350
- Width (inch): 10.236
- WEIDMULLER Multi Hinge 350x260x200mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 200
- Depth (inch): 7.874
- Size (mm): 350
- Width (inch): 10.236
- WEIDMULLER TB QL - stainless steel 350x260x150mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 150
- Depth (inch): 5.905
- Size (mm): 350
- Width (inch): 10.236
- WEIDMULLER TB QL - stainless steel 350x260x200mmatribut:
- Height (mm): 350
- Height (inch): 13.78
- Depth (mm): 200
- Depth (inch): 7.874
- Size (mm): 350
- Width (inch): 10.236
- SIEMENS SIMATIC S7-300, Counter Module FM 350-2Deskripsi:SIMATIC S7-300, Counter module FM 350-2, 8 channels, 20 kHz, 24 V encoder for counting, frequency measurement, speed measurement, period duration measurement, dosing incl. configuration package and electronic documentation on CD-ROMatribut:
- Rated Calue (DC)(V): 24
- Permissible Range, Lower Limit (DC)(V): 20.4
- Permissible Range, Upper Limit (DC)(V): 28.8
- Input Current from Load Voltage L+ (without load) Max. (mA): 150
- Input Current from Backplane Bus 5V DC Max. (mA): 100
- Cable Length Shielded Max. (m): 600
- Cable Length Unshielded Max. (m): 100
- Connection Method Required Front Connector: 1x 40-pin
- Diagnostics Function: Yes; Diagnostic information readable
- Dimensions (WxHxD) (mm): 80x125x120
- Maximum Output Current (mA): 200
- Number of Digital Inputs: 8
- Power Loss Typical (W): 10
- Umber of Counter Inputs (bit): 8; 32 or ±31
- Weight (g): approx. 460
- HIT (Tools) Replacement Blade for BC350Hatribut:
- Material: Blade: Special steel for tools
- Accessories: 2 Bolts, 2 Nuts
- PFERD Mata Gerinda Potong 80T350-2.8A36KSG-ChopDeskripsi:CUT OFF WHEEL 80T350-2.8 A36KSG-CHOP adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai ketebalan 2.8 MM de ngan diameter 350 MM cocok untuk mesin gerinda potong dengan kecepatan maksimal 4400 rpm. Mata gerinda potong ini juga membantu pekerjaan meng gerinda anda menjadi lebih cepat dan presisi. Dalam pemilihan cut off wh eel sebaiknya anda mengetahui kekerasan material yang akan dipotong lalu dibandingkan dengan kemampuan potong cut off wheel.Mata gerinda po tong Pferd ini sangat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade K for abrasive cutting operations using stationary machines.atribut:
- Application: Solid Material Cutting
- Diameter (mm): 350
- Length (mm): 350
- Burr Shape: Wheel
- Item: Cut Off Wheel
- Type: Chopsaw
- Dimensions (mm): 350x2.8x2.8
- Maximum Speed (rpm): 4400
- VIAR Weldolet 350-LF2 S80 VIA*atribut:
- Material: 350-LF2
- WEIDMULLER Fixing Screw 550x350x150mmatribut:
- Height (mm): 550
- Height (inch): 21.653
- Depth (mm): 150
- Depth (inch): 5.905
- Size (mm): 550
- Width (inch): 13.78
- monotaro LED Headlight Brightness 350LmDeskripsi:It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Total Luminous Flux (Lm): Strong: 350 / Weak: 100
- Color (Body): black
- Light source color: White
- Light Source: LED
- Color: Black
- Protection Class: IPX7
- Brightness (Lm): Strong: 350 / Weak: 100
- Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
- Dimensions, Width W x Height H x Depth D (mm): 64×45×44
- Irradiation Distance (m): 34
- Light Angle: 90°
- Lighting Type: strength
- Material (Main Unit): Aluminium Alloy
- Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
- Power Supply Type: Battery operated
- Suitable Battery: AAA batteries x 3 (sold separately)
- Type of Illumination: Floodlight
- Water Resistant: IPX7
- WEIDMULLER Multi Hinge 550x350x150mmatribut:
- Height (mm): 550
- Height (inch): 21.653
- Depth (mm): 150
- Depth (inch): 5.905
- Size (mm): 550
- Width (inch): 13.78
- Mega Weldolet 350-LF2 S80 MEGatribut:
- Material: 350-LF2
- Size (inch): 4x6
- Mega Weldolet 350-LF2 S80 MEG*atribut:
- Material: 350-LF2
Daftar Harga s 350 Terbaru March 2026
| RIDGID Micro Drain D65S and Micro Inspection Camera CA-350 | Rp109.999.900 |
| WEIDMULLER Fixing Screw 350x260x150mm | Rp19.999.900 |
| WEIDMULLER Multi Hinge 350x260x150mm | Rp21.999.900 |
| WEIDMULLER Fixing Screw 350x260x200mm | Rp22.999.900 |
| WEIDMULLER Multi Hinge 350x260x200mm | Rp25.999.900 |
| WEIDMULLER TB QL - stainless steel 350x260x150mm | Rp24.999.900 |
| WEIDMULLER TB QL - stainless steel 350x260x200mm | Rp27.999.900 |
| SIEMENS SIMATIC S7-300, Counter Module FM 350-2 | Rp43.999.900 |
| HIT (Tools) Replacement Blade for BC350H | Rp999.900 |
| NITTO KOHKI Quick Connect Coupling Cupla 350 Series (Kopler) | Rp649.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



























































































































































%20Replacement%20Blade%20for%20BC350H/alP105592381-1.jpg)
/P101003186-1.jpg)
/P101005222-1.jpg)